Aerator in Brushed Nickel
Kingsley™ Aerator in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 5520-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 6610BN Lavatory Faucet
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kingsley™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Flow Rate:
- 1.2 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 026508269237
- WaterSense Labeled:
- No