Aerator in Polished Chrome
Kingsley™ Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Brand Model Compatibility:
- T6125 Two-Handle Lavatory Faucet Trim
- CSA Certified:
- CSA B125.1
- Collection:
- Kingsley™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.2 gpm
- IAPMO Listed:
- No
- Pressure Compensating:
- No
- UPC:
- 026508269220
- WaterSense Labeled:
- No