Kingsley™ Cap in Brushed Nickel

Part #M114343BN  |  Item #1869717  |  Manufacturer Part #114343BN

$19.35 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 40
  • Pallet: 11040
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: PVD

Collection: Kingsley™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Cap

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

GSA Approved: No

MA Approved: Yes

Origin: Domestic

Product Type: Handle

UL Listed: No

Weight: 0.04