Cap in Polished Chrome
Kingsley™ Cap in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 11040-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Kingsley™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Index Button
- GSA Approved:
- No
- Origin:
- Domestic
- UPC:
- 026508117170