This product requires certification to purchase.

CCY LFNA DBL HDL W/SPRD LAV FCT FRO

Moen

Kingsley™ CCY LFNA DBL HDL W/SPRD LAV FCT FRO

  • Fast #
  • Part #MT6125ORB90002PKG
  • Item #10657461
  • Manufacturer Part #T6125ORB-9000-2PKG
3.5 out of 5 Customer Rating
Brand image
Moen

Kingsley™ CCY LFNA DBL HDL W/SPRD LAV FCT FRO

  • Fast #
  • Part #MT6125ORB90002PKG
  • Item #10657461
  • Manufacturer Part #T6125ORB-9000-2PKG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Two handle lever handle makes it easy-to-adjust the water
  • Built-on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8 in - 16 in for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including AB1953 (California) and S152 (Vermont)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Kingsley™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Center Size:
16 in
Faucet Height:
7 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-7/16 in
Spout Reach:
5-1/8 in
Spout Type:
Fixed
WaterSense Labeled:
Yes