Kingsley™ Diverter Tub Spout Polished Chrome

Part #M3808  |  Item #1809200  |  Manufacturer Part #3808

$47.22 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 5 1/2"
  • Limited lifetime warranty

Specifications

ADA Compliant: No

BAA Compliant: Yes

Bathroom Faucet Type: Centerset

Coating: Electroplated

Collection: Kingsley™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-19/50 in

End Connection 1: Slip

End Connections: Slip

Faucet Connection: Slip Fit

Faucet Part Type: Tub Spout

GSA Approved: No

Height: 5-1/2 in

MA Approved: Yes

Material: Metal

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Scald Guard: Yes

Spout Reach: 5-1/2 in

Spout Type: Diverter

Style: Traditional

UL Listed: No

WaterSense Labeled: No

Weight: 0.8