Extension Kit in Wrought Iron
Kingsley™ Extension Kit in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Kingsley™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Wrought Iron
- Depth:
- 13-1/2
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508125809
- WaterSense Labeled:
- No
- Width:
- 3-1/2