Hand Shower Elbow in Oil Rubbed Bronze
Kingsley™ Hand Shower Elbow in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kingsley™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Height:
- 3 in
- Length:
- 2-1/2 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508101872
- WaterSense Labeled:
- No
- Width:
- 2 in