Kingsley™ Hub in Brushed Nickel

Part #M114346BN  |  Item #1809729  |  Manufacturer Part #114346BN

$34.24 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 1296

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • MOEN® genuine part

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: PVD

Collection: Kingsley™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Hub

GSA Approved: No

MA Approved: Yes

Origin: Domestic

Product Type: Handle

UL Listed: No

Weight: 0.57