Hub in Oil Rubbed Bronze
Kingsley™ Hub in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Kingsley™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Hub
- GSA Approved:
- No
- Height:
- 3
- Origin:
- Domestic
- UPC:
- 026508132517
- Width:
- 3-3/4