This product requires certification to purchase.

Male Threaded Aerator in Brushed Nickel

Moen

Kingsley™ Male Threaded Aerator in Brushed Nickel

  • Fast #
  • Part #M3919BN
  • Item #1809038
  • Manufacturer Part #3919BN
5 out of 5 Customer Rating
Brand image
Moen

Kingsley™ Male Threaded Aerator in Brushed Nickel

  • Fast #
  • Part #M3919BN
  • Item #1809038
  • Manufacturer Part #3919BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150 Pallet: 3600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Top lifts off 18 ounce bottle for easy refills
  • Coordinates with Moen Kitchen Faucets
  • Use for either soap or lotion
  • Designed for hassle-free installation
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connections
Male
Flow Rate
2.2 gpm
Length
87/100 in
Characteristics & Features
Collection
Kingsley™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Pressure Compensating
No
Warranty & Product Information
BAA Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
UPC
026508118306