This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

Moen

Kingsley™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #MT3111
  • Item #1758324
  • Manufacturer Part #T3111
3.7 out of 5 Customer Rating
Brand image
Moen

Kingsley™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #MT3111
  • Item #1758324
  • Manufacturer Part #T3111
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1225
Collection:
Kingsley™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
7 in
UL Listed:
No
UPC:
026508108017
Valve Trim Type:
Pressure Balancing