ST TUBE KIT BN
Kingsley™ ST TUBE KIT BN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Brushed Nickel finish brings the warm look of Stainless to your bath
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T4111AN Faucet
- Collection:
- Kingsley™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Stop Tube
- GSA Approved:
- No
- MA Approved:
- Yes
- Type:
- Handle
- UL Listed:
- No
- UPC:
- 026508230824