STRM F Assembly Traditional MALE Oil Rubbed Bronze
Kingsley™ STRM F Assembly Traditional MALE Oil Rubbed Bronze
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Kingsley™ Tub Faucet
- CSA Certified:
- B125.1
- Collection:
- Kingsley™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Stream Straightener
- GSA Approved:
- No
- Height:
- 1
- Length:
- 3
- MA Approved:
- Yes
- Type:
- Aerator/Stream Straightener
- UL Listed:
- No
- UPC:
- 026508101889
- Width:
- 3