Kingsley® Trip Lever in Brushed Nickel

Part #MYB5401BN  |  Item #2885190  |  Manufacturer Part #YB5401BN

$37.65 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 3
  • Case: 24
  • Pallet: 384
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Corrosion resistant
  • Installs easily on most front, side and angle style toilets
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Specifications

Collection: Kingsley®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Handle Type: Trip Lever

Length: 4 in

WaterSense Labeled: No

Width: 1-1/2 in