Trip Lever in Wrought Iron
Kingsley® Trip Lever in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 24 Pallet: 384-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wrought Iron finish gives your space a highly traditional feel
- Installs easily on most front, side and angle style toilets
- Included template and mounting hardware take the guesswork out of installation
- Corrosion-resistant metal mounting post for extra security
- Coordinates with other accessories in the Kingsley Collection
- Backed by Moen's Limited Lifetime Warranty
Specifications
- Application:
- Residential
- Collection:
- Kingsley®
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Depth:
- 3-37/50 in
- Fits Brand:
- Moen
- Handle Type:
- Trip Lever
- Length:
- 4 in
- Material:
- Zinc, Plastic
- Maximum Temperature:
- 160
- UPC:
- 034584006134
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in