Two Handle Roman Tub Faucet in Antique Nickel Trim Only
Kingsley™ Two Handle Roman Tub Faucet in Antique Nickel Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 111-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spout height: 9 15/16"
- Spout reach: 9"
- Three hole installation
- Flow rate: 19 gpm at 45 psi
- Porcelain lever handles (product shown with cross handles)
- 1/2" cc connection
- M-pact® common valve system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Kingsley™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Faucet Center Size:
- 10 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 19 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Spout Height:
- 7
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 9
- UPC:
- 026508131947
- WaterSense Labeled:
- No