This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Wrought Iron

Moen

Kingsley™ Two Handle Widespread Bathroom Sink Faucet in Wrought Iron

  • Fast #
  • Part #MT6125WR
  • Item #2111742
  • Manufacturer Part #T6125WR
3.5 out of 5 Customer Rating
Brand image
Moen

Kingsley™ Two Handle Widespread Bathroom Sink Faucet in Wrought Iron

  • Fast #
  • Part #MT6125WR
  • Item #2111742
  • Manufacturer Part #T6125WR
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1224
Collection:
Kingsley™
Color Finish Category:
Greys
Color Finish Name:
Wrought Iron
Deck Plate Included:
No
Depth:
6-1/2
Drain Included:
Yes
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4
NSF:
NSF 61, NSF 372, NSF 9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-7/16
Spout Reach:
5-1/16
Trim Only:
Yes
UL Listed:
No
UPC:
026508126851
WaterSense Labeled:
Yes