BRONZED GOLD BZG ONE-HANDLE HIGH ARC PULLDOWN KITCHEN FAUCET
Kurv BRONZED GOLD BZG ONE-HANDLE HIGH ARC PULLDOWN KITCHEN FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to any room
- Featuring single-sensor touchless activation, MotionSense Wave allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
- Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
- Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown spray head
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- Features Duralock Quick Connect System for easy installation
- Standard design mounts on the sink or countertop
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Kurv
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Deck Plate Included:
- No
- Faucet Height:
- 16-19/50
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 9-3/16
- Spout Reach:
- 8-3/4
- Spout Swivel:
- 100°
- Supply Lines Included:
- Yes
- Type:
- M9126EWBZG
- UPC:
- 026508398012