This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Bronzed Gold

Moen

Kurv Single Handle Pull Down Kitchen Faucet in Bronzed Gold

  • Fast #
  • Part #M9126BZG
  • Item #11809873
  • Manufacturer Part #M9126BZG
4.2 out of 5 Customer Rating
Brand image
Moen

Kurv Single Handle Pull Down Kitchen Faucet in Bronzed Gold

  • Fast #
  • Part #M9126BZG
  • Item #11809873
  • Manufacturer Part #M9126BZG
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Kurv
Color Finish Category:
Gold Tones
Color Finish Name:
Bronzed Gold
Deck Plate Included:
No
Faucet Height:
16-19/50
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9-3/16
Spout Reach:
7-15/16
Spout Swivel:
360°
Type:
M9126BZG
UPC:
026508398036