Single Handle Pull Down Kitchen Faucet in Matte Black
Kurv Single Handle Pull Down Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Moen 3-in-1 Water Filtration Pulldown Kitchen Faucets dispense both filtered cold water and hot or cold tap water through two separate water channels, eliminating any chance of mixed water flow. For drinking and cooking, flip the button on the spray head for filtered water; for ordinary tap water, use the lever handle.
- The faucet includes a three-function wand for the unfiltered aerated stream, unfiltered PowerClean™ spray, or filtered laminar stream.
- The Power Clean™ spray technology provides 50% more spray power versus most other Moen pulldown and pullout faucets without the PowerClean technology for faster cleanup
- Equipped with the Reflex™ system for smooth operation, easy movement, and secure docking of the pulldown spray head.
- Compatible with F9800 Advanced Filtration System, or F9900 Reverse Osmosis with Air Gap 105895 Series (Sold Separately)
- Backed by Moen's Limited Lifetime Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kurv
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-11/25
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Supply Lines Included:
- Yes
- Type:
- MF9126BL
- UPC:
- 026508344484