This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Polished Nickel

Moen

Kurv™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Polished Nickel

  • Fast #
  • Part #M9126EVNL
  • Item #9515447
  • Manufacturer Part #9126EVNL
5 out of 5 Customer Rating
Brand image
Moen

Kurv™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Polished Nickel

  • Fast #
  • Part #M9126EVNL
  • Item #9515447
  • Manufacturer Part #9126EVNL
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 27
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features four unique methods of control that you can mix and match, independent of the handle position – Voice, App, Hands Free, or Manual
  • Precisely dispense water at desired temperature, up to 120 degrees F, and volume, as little as 1 Tbsp. or as much as 15 gallons
  • Fully customizable presets for exact measurements and exact temperatures will make daily tasks a breeze
  • Voice activated capability: Combine specific temperature and specific measurement or mix generic commands with specific commands, for example “Alexa/Hey Google, ask Moen to dispense 1 cup of hot water”
  • Voice activated capability: Create your own personalized presets in the app to facilitate quick delivery of common tasks, for example “Alexa/Google, tell Moen to fill the baby bottle”
  • Wave sensor positioned at the front of the faucet, starts and stops the water flow with a simple hand movement without touching the faucet
  • App: Use the Moen app to provide personalized experiences as well as control the faucet directly
  • Interactive iOS/Android application provides usage data, customizable settings and control of all your Moen Network products
  • Requirements for voice control: Smartphone, Amazon or Google Smart speaker, and Wireless Internet
  • Works with your Amazon Alexa or Google Assistant voice assistant to understand a wide range of voice commands
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kurv™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-3/8
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down, Voice Activated, Touchless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Side Spray:
No
Spout Height:
9-3/16
Spout Reach:
8-3/4
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UPC:
026508336724