This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

Moen

Kurv™ Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #M9126NL
  • Item #9515443
  • Manufacturer Part #9126NL
4.8 out of 5 Customer Rating
Brand image
Moen

Kurv™ Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #M9126NL
  • Item #9515443
  • Manufacturer Part #9126NL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill
  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock quick connect system for easy installation
  • Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-3/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
9-3/16 in
Spout Reach
8-3/4 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Kurv™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
UPC
026508336748