This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

Moen

Kurv Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #MF9126SRS
  • Item #10371691
  • Manufacturer Part #F9126SRS
4.3 out of 5 Customer Rating
Brand image
Moen

Kurv Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #MF9126SRS
  • Item #10371691
  • Manufacturer Part #F9126SRS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Moen 3-in-1 Water Filtration Pulldown Kitchen Faucets dispense both filtered cold water and hot or cold tap water through two separate water channels, eliminating any chance of mixed water flow. For drinking and cooking, flip the button on the spray head for filtered water; for ordinary tap water, use the lever handle.
  • The faucet includes a three-function wand for the unfiltered aerated stream, unfiltered PowerClean™ spray, or filtered laminar stream.
  • The Power Clean™ spray technology provides 50% more spray power versus most other Moen pulldown and pullout faucets without the PowerClean technology for faster cleanup
  • Equipped with the Reflex™ system for smooth operation, easy movement, and secure docking of the pulldown spray head.
  • Compatible with F9800 Advanced Filtration System, or F9900 Reverse Osmosis with Air Gap 105895 Series (Sold Separately)
  • Backed by Moen's Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-11/25 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Included Components
Supply Lines Included
Yes
Characteristics & Features
Collection
Kurv
Color Finish Category
Stainless Steel
Color Finish Name
Spot Resist Stainless
Faucet Mount
Deck Mount
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
MF9126SRS
UPC
026508344491