18 in. Towel Bar in Polished Chrome
Kyvos™ 18 in. Towel Bar in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- Collection:
- Kyvos™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Height:
- 1-8/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Hardware
- Spout Reach:
- 4-5/8 in
- Valve Type:
- Disc Valve
- Weight:
- 1.74 lb