24 in. Towel Bar in Brushed Nickel
Kyvos™ 24 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kyvos™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 034584025463
- Width:
- 18