2-Bowl Undermount Kitchen Sink with Rear Drain in Satin Stainless
Lancelot® 2-Bowl Undermount Kitchen Sink with Rear Drain in Satin Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 29" l x 18" w sink
- Extra heavy 18 gauge thickness stainless steel
- Maximum undercoating for sound deadening and condensation control
- Durable, high quality construction
- Template included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Lancelot®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Sink Bowl Size:
- 14 in x 18 in x 10 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32 in x 20-5/8 in x 10 in
- UPC:
- 026508216231