LAUNDRY Spout Kit
LAUNDRY Spout Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
- 1 handle tub/shower
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- GSA Approved:
- No
- Origin:
- Global
- Type:
- Spout
- UL Listed:
- No
- UPC:
- 026508129999