Lavatory 4 Escutcheon Polished Chrome
Lavatory 4 Escutcheon Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Escutcheon
- Fits Brand:
- Moen
- Fits Model:
- S6700, S6705
- GSA Approved:
- No
- Height:
- 7/32
- IAPMO Listed:
- No
- Length:
- 5-29/32
- MA Approved:
- Yes
- Material:
- Brass, Metal, Rubber
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508204450
- WaterSense Labeled:
- No
- Width:
- 2-7/32