This product requires certification to purchase.

Lavatory Aerator in Classic Stainless

Moen

Lavatory Aerator in Classic Stainless

  • Fast #
  • Part #M116618CSL
  • Item #3978039
  • Manufacturer Part #116618CSL
3.6 out of 5 Customer Rating
Brand image
Moen

Lavatory Aerator in Classic Stainless

  • Fast #
  • Part #M116618CSL
  • Item #3978039
  • Manufacturer Part #116618CSL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Classic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

BAA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Classic Stainless
Flow Rate:
2.2 gpm
IAPMO Listed:
No
UPC:
026508205778