Hardware Kit for Moen L64621 Single-Handle Lavatory Faucet
Legend® Hardware Kit for Moen L64621 Single-Handle Lavatory Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Mechanical override button provides flushing in the event of power loss
- Automatic activation means valve can't be left -Inchon-Inch accidentally or allowed to run unattended
- Hands-free operation limits the spread of germs
- Third party certified by IAPMO and CSA to meet ASME A112.19.2M and all applicable requirements referenced therein and complies with requirements of ASSE 1037
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- L64621 Single Handle Lavatory Faucet
- Collection:
- Legend®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508028285