This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

Moen

Legend® Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MUTL170
  • Item #8927556
  • Manufacturer Part #UTL170
3.9 out of 5 Customer Rating
Brand image
Moen

Legend® Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MUTL170
  • Item #8927556
  • Manufacturer Part #UTL170
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Legend®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6-3/4
Escutcheon Height:
6-3/4
Escutcheon Width:
6-3/4
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
026508321140
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No