Single Knob Handle Pressure Balancing Valve in Polished Chrome
Legend® Single Knob Handle Pressure Balancing Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Knob handle for a more conventional look
- Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Legend®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- IPS
- GSA Approved:
- No
- Handle Material:
- Acrylic
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Product Type:
- Valve
- UL Listed:
- No
- UPC:
- 026508000205
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No