Single Lever Handle Tub and Shower Valve Trim Kit in Polished Chrome
This product has been replaced by
Manufacturer Part #UTL170
Legend® Single Lever Handle Tub and Shower Valve Trim Kit in Polished Chrome
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Lever handle makes it easy to adjust the water
- Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
- Showerhead sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Legend®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 4-3/4
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508048870
- WaterSense Labeled:
- No
- Width:
- 7-31/50