Non-Diverter Tub Spout in Matte Black
Level™ Non-Diverter Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- One-function full spray handshower
- 69-in hose length and 30-in slide bar included
- Drop ell required for installation. sold separately model (A725)
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- Application:
- Residential
- CSA Certified:
- B125.1
- Collection:
- Level™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- Material:
- Metal
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 6-1/2 in
- UL Listed:
- No
- UPC:
- 026508279427
- WaterSense Labeled:
- No