Non-Diverter Tub Spout in Polished Chrome
Level™ Non-Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 1/2-inch CC connections
- 5.5-Inch length
- Lift rod included to allow stream to flow though tub or up to showerhead
- Authentic Moen replacement part
- Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- CSA Certified:
- B125.1
- Collection:
- Level™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- MA Approved:
- Yes
- Material:
- Metal
- Spout Reach:
- 6-1/2
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 6-1/2
- UL Listed:
- No
- UPC:
- 026508174760
- WaterSense Labeled:
- No
- Width:
- 2-1/2