LIFT Assembly Brass TRIP Lever Tub Waste
LIFT Assembly Brass TRIP Lever Tub Waste
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1050-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Product Type:
- Drain
- Type:
- M90483
- UPC:
- 026508904831