LIFT ROD 6102 CP
LIFT ROD 6102 CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 31/50
- Length:
- 10-4/5
- Type:
- M118244
- UPC:
- 026508129159
- Width:
- 7-3/10