Lift Rod Kit in Brushed Nickel
Lift Rod Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Moen 6400BN,6410BN,T6420BN
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Product Type:
- Drain
- UPC:
- 026508153482