LIFT ROD VIL One Hole Lavatory Chrome
LIFT ROD VIL One Hole Lavatory Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Product Type:
- Drain
- Type:
- M102570
- UPC:
- 026508072912