1.5 gpm Single Lever Handle High Arc Kitchen Faucet in Polished Chrome
Lindley™ 1.5 gpm Single Lever Handle High Arc Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features duralock™ quick connect system for easy installation
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Lindley™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 4-5/8
- Spout Reach:
- 9-1/16
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- UPC:
- 026508200124