Low Arc Kitchen Faucet with Single Lever Handle in Polished Chrome
Lindley™ Low Arc Kitchen Faucet with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 118-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features duralock™ quick connect system for easy installation
- Limited lifetime warranty
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Lindley™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0
- Faucet Material:
- Metal
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-5/8
- Spout Reach:
- 9-1/16
- Spout Type:
- Low Arc
- UPC:
- 026508200131