MATTE BLACK 18 TOWEL BAR
Lindor MATTE BLACK 18 TOWEL BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Limited lifetime warranty
- Press and mark stamp
Specifications
- Base Plate Height:
- 2
- Collection:
- Lindor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/2
- Height:
- 2
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2
- Type:
- MMY8718BL
- UPC:
- 034584033475