MATTE BLACK DOUBLE ROBE HOOK
Lindor MATTE BLACK DOUBLE ROBE HOOK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1350-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Press and mark stamp
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Lindor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/8
- Height:
- 2
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-3/8
- Type:
- MMY8703BL
- UPC:
- 034584033451
- Width:
- 2-949/1000