Lindor One Handle Lavatory Faucet in Chrome
Lindor One Handle Lavatory Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- A dramatic, Midnight Black finish
-
Green
Specifications
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Part Type:
- Gasket
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- Maximum Temperature:
- 160
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Spout Type:
- High Arc