PVT TP HLDR *LINDOR MABL
Lindor™ PVT TP HLDR *LINDOR MABL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Limited lifetime warranty
- Press and mark stamp
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2
- Collection:
- Lindor™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/4
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Type:
- MMY8708BL
- UPC:
- 034584033468
- Width:
- 7-5/16