2 Robe Hook in Polished Chrome
Lounge™ 2 Robe Hook in Polished Chrome
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lounge™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-13/16
- Height:
- 2-19/32
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-7/10
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-13/16
- UPC:
- 034584004154