This product requires certification to purchase.

Low Profile Mounting Nut for Moen 84988SRN Bathroom Faucet

Moen

Low Profile Mounting Nut for Moen 84988SRN Bathroom Faucet

  • Fast #
  • Part #M145665
  • Item #3780464
  • Manufacturer Part #145665
5 out of 5 Customer Rating
Brand image
Moen

Low Profile Mounting Nut for Moen 84988SRN Bathroom Faucet

  • Fast #
  • Part #M145665
  • Item #3780464
  • Manufacturer Part #145665
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120 Pallet: 12960
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Brand Model Compatibility:
84988SRN Lavatory Faucet
Faucet Part Type:
Mounting Hardware
GSA Approved:
No
Height:
1/2
Length:
3-1/2
MA Approved:
Yes
UL Listed:
No
UPC:
026508193044
Width:
1-31/50