Single Handle Centerset Bathroom Sink Faucet in Chrome
M-BITION Single Handle Centerset Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 7 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1255(r) duralast(r) ceramic cartridge designed to offer the smooth feel and reliable operation of a new faucet from the first time you use it to the last
- Vandal resistant hex screw to discourage tampering
- Brass construction adjustable temperature limit stops provide anti-scalding protection
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- This reduced flow rate model helps contribute to LEED points and complies with other mandatory and voluntary water conservation legislation standards
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1255
- Collection:
- M-BITION
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-19/50 in
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 7 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 3 in
- Spout Reach:
- 4-3/8 in
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 026508015070
- WaterSense Labeled:
- Yes
- Width:
- 6-13/100 in