This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

Moen

M-BITION Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8432F05
  • Item #7203609
  • Manufacturer Part #8432F05
3.4 out of 5 Customer Rating
Brand image
Moen

M-BITION Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8432F05
  • Item #7203609
  • Manufacturer Part #8432F05
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1255 Duralast ceramic cartridge designed to offer the smooth feel and reliable operation of a new faucet from the first time you use it to the last
  • Vandal resistant hex screw to discourage tampering
  • Solid cast brass with wear resistant Chrome finish
  • Adjustable temperature limit stops provide anti-scalding protection
  • 1/2-inch IPS connections
  • Includes metal pop-up type waste assembly
  • Limited 5 Year Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
0.5 gpm
Height
7 in
Spout Height
1 in
Spout Reach
1/100 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
1255
Collection
M-BITION
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
3 Hole
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
No
UPC
026508264706